KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hexagon Die, Carbon Steel, RH, M4-0.70mm

VERMONT AMERICAN| Zoro #: G0815202| Mfr #: 21217

$3.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 0.70mm
Thickness (In.): 0.370
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815202 Mfr #: 21217
Number of Pieces: 1Pitch: 0.70mm
Thickness (In.): 0.370Thread Type: Metric
Item: DieSize: 1/2"
Application: Material: Carbon Steel
Hex Size (In.): 1Thread Direction: Left Hand
Country of Origin (subject to change): China

Description

Hexagon Die, Carbon Steel, Right Hand, Size M4, Pitch 0.70mm, Metric, Hex Size 1 In, Thickness 0.370 In, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews