DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hexagon Die, Carbon Steel, RH, M4-0.75mm

VERMONT AMERICAN| Zoro #: G1979634| Mfr #: 21218

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 0.75mm
Thickness (In.): 0.370
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979634 Mfr #: 21218
Number of Pieces: 1Pitch: 0.75mm
Thickness (In.): 0.370Thread Type: Metric
Item: DieSize: 1/2"
Application: Hand ThreadingMaterial: Carbon Steel
Hex Size (In.): 1Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hexagon Die, Carbon Steel, Right Hand, Size M4, Pitch 0.75mm, Metric, Hex Size 1 In, Thickness 0.370 In, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews