SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hexagon Die, Carbon Steel, RH, M9-1.25mm

VERMONT AMERICAN| Zoro #: G1941931| Mfr #: 21239

$2.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 0.370Thread Type: MetricMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941931 Mfr #: 21239
Thickness (In.): 0.370Thread Type: Metric
Material: Carbon SteelNumber of Pieces: 1
Size: 1/2"Thread Direction: Right Hand
Application: Machine Threading or Die Stock Hand ThreadingPitch: 1.25mm
Item: DieHex Size (In.): 1
Country of Origin (subject to change): China

Description

Die, Die Shape Hex Fixed, Metric, Die Thread Size M9x1.25, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.370 In., Right Hand, Machine Threading or Die Stock Hand Threading

Reviews