Tap and Die Set, 40 pc, Carbon Steel

VERMONT AMERICAN| Zoro #: G0963654| Mfr #: 21749

$104.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size/Range: M3 to M12, 1/8" BSPDie Type: 1" HexSizes Included: M3x0.5, M3x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8-28 BSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963654 Mfr #: 21749
Size/Range: M3 to M12, 1/8" BSPDie Type: 1" Hex
Sizes Included: M3x0.5, M3x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8-28 BSPSAE or Metric: Metric
Includes: Taper Tap Wrench, 2 T-Handle Tap Wrenches, Die Stock, Thread Gauge, Screwdriver, Plastic CaseNumber of Pieces: 40
Item: Tap and Die SetLeft/Right Hand: Right Hand
Finish: PlainMaterial: Carbon Steel
Thread Type: Metric, BSPCountry of Origin (subject to change): China

Description

Tap and Die Set, Right, Carbon Steel, Plain, Number of Pieces 40, 3mm x .50 Taper to 8mm x 1.25 Taper, 9mm x 1.00 Plug to 12mm x 1.75 Plug, 1/8-28 BSP Pipe, Size/Range 3mm x 12mm, Includes 40 Pcs, Taper Wrench For Tap Sizes # 4 -1/2 In, Die Stock For 1/2 In Rd or Hex Dies, T-Handle Tap Wrench For Tap Sizes # 0- 1/4 In, T-Handle Tap Wrench For Tap Sizes 1/4 In-1/2 In, Metric Thread Gauge For 0.45mm - 2.50mm Threads, # 5 Screwdriver

Reviews