KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tap and Die Set, 5/16 to 1/2 In, 25 pc

VERMONT AMERICAN| Zoro #: G2179877| Mfr #: 21768

$45.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: NC, NF, NPT
Material: Carbon Steel
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179877 Mfr #: 21768
Thread Type: NC, NF, NPTMaterial: Carbon Steel
SAE or Metric: SAEIncludes: T-Handle Tap Wrench, Tap Adaptor, Die Stock, Plastic Case
Finish: PlainSize/Range: 5/16 to 1/2"
Die Type: 1" HexNumber of Pieces: 25
Sizes Included: 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27 NPTLeft/Right Hand: Right Hand
Item: Tap and Die SetCountry of Origin (subject to change): China

Description

Tap and Die Set, SAE, Right Hand, Carbon Steel, Plain, Number of Pieces 25, Cutting Sizes -, Die Type 1 In. Hex, Sizes Included 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27 NPT, Size/Range 5/16 to 1/2 In., NC, NF, NPT, Tap Wrench Number -, Includes T-Handle Tap Wrench, Tap Adaptor, Die Stock, Plastic Case

Reviews