SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tap and Drill Bit Set, Electrician, 13 Pcs

VERMONT AMERICAN| Zoro #: G1930826| Mfr #: 21698

$19.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: T-Handle Tap Wrench, Plastic Carrying CaseTap Sizes: 4-40, 6-32, 8-32, 10-24, 10-32, 1/4"-20Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930826 Mfr #: 21698
Includes: T-Handle Tap Wrench, Plastic Carrying CaseTap Sizes: 4-40, 6-32, 8-32, 10-24, 10-32, 1/4"-20
Material: Carbon SteelDrill Sizes: #7, #21, #25, #29, #36 and #43
Number of Pieces: 13Finish: Black Oxide Drills, Bright Taps
Tap Style: TaperItem: Drill and Tap Set
Country of Origin (subject to change): China

Description

Drill and Tap Set, Carbon Steel, Number of Pieces 13, Tap Style Taper, Tap Sizes 4-40, 6-32, 8-32, 10-24, 10-32, 1/4 In.-20, Black Oxide Drills, Bright Taps Finish, Drill Sizes #7, #21, #25, #29, #36 and #43, Includes T-Handle Tap Wrench, Plastic Carrying Case

Reviews