Hand Tap, Plug, #10-32, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0434086| Mfr #: 20063

$2.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 7/8"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434086 Mfr #: 20063
Thread Length: 7/8"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H4
Overall Length: 2-3/8"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: #10-32Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.191"
Tap Dimension Type: InchTap Thread Type: UNF
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.191 In., Overall Length 2-3/8 In.

Reviews