LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Tap, Plug, 1/2-13, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0670923| Mfr #: 20076

$4.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670923 Mfr #: 20076
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 3-3/8"
Number of Flutes: 4Pitch Diameter Limit: H4
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 1-21/32"Tap Finish: Uncoated
Tap Chamfer: PlugTap Material: High Speed Steel
Tap Dimension Type: InchShank Dia.: 0.362/0.364"
Tap Thread Size: 1/2"-13Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.362/0.364 In., Overall Length 3-3/8 In.

Reviews