Tap, Plug, #12-24, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0955437| Mfr #: 20064

$2.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0955437 Mfr #: 20064
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Tap Dimension Type: InchPitch Diameter Limit: H4
Thread Length: 15/16"Tap Material: High Speed Steel
Thread Direction: Right HandOverall Length: 2-3/8"
Tap Chamfer: PlugItem: Tap
Tap Thread Type: UNCNumber of Flutes: 4
Tap Grouping: TapTap Thread Size: #12-24
Tap Finish: UncoatedShank Dia.: 0.218"
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #12-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.218 In., Overall Length 2-3/8 In.

Product Reviews