Vermont American
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # BPT14F20
Zoro # G1783153
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Dia. 0.250/0.257"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT7M100
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT38F16
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT1224
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT12F20
- VERMONT AMERICAN Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC BPT58F11
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT12M150
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT38F24
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 BPT9M100
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT9M125
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 14310
- WIDIA Straight Flute Hand Tap, Bottoming, 4 14340
- Vermont American Taps