Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Plug, 3/4-10, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0672865| Mfr #: 20084

$10.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 4-1/4"
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672865 Mfr #: 20084
Tap Style: Straight Flute (Hand)Overall Length: 4-1/4"
Tap Thread Type: UNCTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 2"Tap Dimension Type: Inch
Tap Thread Size: 3/4"-10Number of Pieces: 1
Number of Flutes: 4Shank Dia.: 0.584/0.586"
Tap Chamfer: PlugItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H4
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.584/0.586 In., Overall Length 4-1/4 In.

Reviews