Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Plug, 3/4-16, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0306433| Mfr #: 20085

$13.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306433 Mfr #: 20085
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Tap Dimension Type: InchPitch Diameter Limit: H4
Thread Length: 2"Tap Material: High Speed Steel
Thread Direction: Right HandOverall Length: 4-1/4"
Tap Chamfer: PlugItem: Tap
Tap Thread Type: UNFNumber of Flutes: 4
Tap Grouping: TapTap Thread Size: 3/4"-16
Tap Finish: UncoatedShank Dia.: 0.584/0.586"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.584/0.586 In., Overall Length 4-1/4 In.

Reviews