Hand Tap, Plug, 3/8-24, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G1131575| Mfr #: 20073

$5.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131575 Mfr #: 20073
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Tap Dimension Type: InchPitch Diameter Limit: H4
Thread Length: 1-1/4"Tap Material: High Speed Steel
Thread Direction: Right HandOverall Length: 2-15/16"
Tap Chamfer: PlugItem: Tap
Tap Thread Type: UNFNumber of Flutes: 4
Tap Grouping: TapTap Thread Size: 3/8"-24
Tap Finish: UncoatedShank Dia.: 0.376/0.381"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.376/0.381 In., Overall Length 2-15/16 In.

Reviews