Vermont American
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # BPT516F18
Zoro # G0347146
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Dia. 0.314/0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT14F28
- VERMONT AMERICAN Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC BPT58F11
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT5M90
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT14F20
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT12F20
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT34F10
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT4M75
- VERMONT AMERICAN Straight Flute Hand Tap , M10-1.25 , Plug , 4 Flutes, UNC 21141
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT516F24
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes 853
- OSG Straight Flute Hand Tap , M16-2.00 , Plug , 4 Flutes, Metric Coarse 1112
- Vermont American Straight Flute 4-Flute Taps