Tap, Plug, 5/16"-24, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0525646| Mfr #: 20071

$3.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tap
Number of Flutes: 4
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0525646 Mfr #: 20071
Item: TapNumber of Flutes: 4
Number of Pieces: 1Overall Length: 2-23/32"
Tap Style: Straight Flute (Hand)Thread Length: 1-1/8"
Thread Direction: Right HandShank Dia.: 0.314/0.318"
Pitch Diameter Limit: H4Tap Dimension Type: Inch
Tap Chamfer: PlugTap Material: High Speed Steel
Tap Finish: UncoatedTap Thread Type: UNF
Tap Thread Size: 5/16"-24Tap Grouping: Tap
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.314/0.318 In., Overall Length 2-23/32 In.

Reviews