Hand Tap, Plug, #8-32, Uncoated, 3 Flt

VERMONT AMERICAN| Zoro #: G0505066| Mfr #: 20061

$2.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505066 Mfr #: 20061
Thread Length: 3/4"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H4
Overall Length: 2-1/8"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: #8-32Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.165"
Tap Dimension Type: InchTap Thread Type: UNC
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.165 In., Overall Length 2-1/8 In.

Reviews