Tap, Plug, M10-1.50, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0699745| Mfr #: 21142

$3.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 32mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0699745 Mfr #: 21142
Thread Length: 32mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D10
Overall Length: 74.61mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M10-1.50Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 7.62mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 7.62mm, Overall Length 74.61mm

Product Reviews