WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, M12-1.75, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G1432067| Mfr #: 21148

$4.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 42.07mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1432067 Mfr #: 21148
Thread Length: 42.07mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D11
Overall Length: 85.72mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M12-1.75Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 9.22mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.22mm, Overall Length 85.72mm

Product Reviews