Hand Tap, Plug, M3x0.50, Uncoated, 3 Flt

VERMONT AMERICAN| Zoro #: G1712882| Mfr #: 21112

$2.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712882 Mfr #: 21112
Tap Style: Straight Flute (Hand)Tap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 51.00mm
Number of Flutes: 3Pitch Diameter Limit: D4
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 17.00mmTap Finish: Uncoated
Tap Chamfer: PlugTap Material: High Speed Steel
Tap Dimension Type: MetricShank Dia.: 3.58mm
Tap Thread Size: M3-0.50Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M3-0.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 17.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.58mm, Overall Length 51.00mm

Reviews