Tap, Plug, M5-0.80, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G1611741| Mfr #: 21123

$2.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 60.32mm
Tap Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1611741 Mfr #: 21123
Tap Style: Straight Flute (Hand)Overall Length: 60.32mm
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 23.81mmTap Dimension Type: Metric
Tap Thread Size: M5-0.80Number of Pieces: 1
Number of Flutes: 4Shank Dia.: 5.54mm
Tap Chamfer: PlugItem: Tap
Thread Direction: Right HandPitch Diameter Limit: D7
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M5-0.80, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 23.81mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 5.54mm, Overall Length 60.32mm

Product Reviews