Hand Tap, Plug, M5x0.90, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G1287246| Mfr #: 21124

$2.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 60.00mm
Tap Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287246 Mfr #: 21124
Tap Style: Straight Flute (Hand)Overall Length: 60.00mm
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 24mmTap Dimension Type: Metric
Tap Thread Size: M5-0.90Number of Pieces: 1
Number of Flutes: 4Shank Dia.: 5.60mm
Tap Chamfer: PlugItem: Tap
Thread Direction: Right HandPitch Diameter Limit: D7
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M5-0.90, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 24mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 5.60mm, Overall Length 60.00mm

Reviews