Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Plug, M7x1.00, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G2058612| Mfr #: 21131

$2.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 64.00mm
Tap Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058612 Mfr #: 21131
Tap Style: Straight Flute (Hand)Overall Length: 64.00mm
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 25.00mmTap Dimension Type: Metric
Tap Thread Size: M7-1.00Number of Pieces: 1
Number of Flutes: 4Shank Dia.: 6.35mm
Tap Chamfer: PlugItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H4
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M7-1.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 25.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 6.35mm, Overall Length 64.00mm

Reviews