Hand Tap, Plug, M8x1.25, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0865453| Mfr #: 21135

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865453 Mfr #: 21135
Tap Style: Straight Flute (Hand)Tap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 69.05mm
Number of Flutes: 4Pitch Diameter Limit: D9
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 29mmTap Finish: Uncoated
Tap Chamfer: PlugTap Material: High Speed Steel
Tap Dimension Type: MetricShank Dia.: 8.34mm
Tap Thread Size: M8-1.25Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M8-1.25, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D9, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 29mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.34mm, Overall Length 69.05mm

Reviews