Hand Tap, Plug, M9x1.25, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G1162131| Mfr #: 21139

$5.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Tap Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162131 Mfr #: 21139
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Tap Dimension Type: MetricPitch Diameter Limit: H4
Thread Length: 32mmTap Material: High Speed Steel
Thread Direction: Right HandOverall Length: 73.00mm
Tap Chamfer: PlugItem: Tap
Tap Thread Type: Metric CoarseNumber of Flutes: 4
Tap Grouping: TapTap Thread Size: M9-1.25
Tap Finish: UncoatedShank Dia.: 6.80mm
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M9-1.25, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 6.80mm, Overall Length 73.00mm

Reviews