Pipe Tap, Taper, 1/4-18, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G0853946| Mfr #: 20372

$4.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Pipe
Overall Length: 2-7/16"
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853946 Mfr #: 20372
Tap Style: PipeOverall Length: 2-7/16"
Tap Thread Type: NPTTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-1/16"Tap Dimension Type: Pipe
Tap Thread Size: 1/4"-18Number of Pieces: 1
Number of Flutes: 4Shank Dia.: 0.558/0.562"
Tap Chamfer: TaperItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H4
Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.558/0.562 In., Overall Length 2-7/16 In.

Reviews