Pipe Tap, Taper, 1/8-28, Uncoated, 4 Flt

VERMONT AMERICAN| Zoro #: G1011306| Mfr #: 21181

$4.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.417/0.421"
Tap Style: Pipe
Tap Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011306 Mfr #: 21181
Shank Dia.: 0.417/0.421"Tap Style: Pipe
Tap Finish: UncoatedTap Dimension Type: Pipe
Pitch Diameter Limit: H4Overall Length: 2-1/8"
Number of Pieces: 1Item: Tap
Tap Thread Size: 1/8"-28Tap Grouping: Tap
Number of Flutes: 4Tap Chamfer: Taper
Thread Direction: Right HandTap Thread Type: BSPP
Tap Material: High Speed SteelThread Length: 3/4"
Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-28, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type BSPP, Shank Dia. 0.417/0.421 In., Overall Length 2-1/8 In.

Reviews