Adj. Go Ring Gage, #8-32 UNC 2A

VERMONT GAGE| Zoro #: G2267081| Mfr #: 361117510

$83.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNCType: GoClass: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267081 Mfr #: 361117510
Thread Type: UNCType: Go
Class: 2AOverall Thickness (In.): 1/4
Tolerance: Class XMaterial: Tool steel
Application: For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major DiameterThread Length (In.): 3/16
Thread Size: #8-32Outside Dia. (In.): 1
Includes: Certificate of Accuracy Traceable to NISTMeets/Exceeds: ASME B1.2
Country of Origin (subject to change): United States

Description

Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #8-32, UNC, Material Tool Steel, Outside Dia. 1 In., Overall Thickness 1/4 In., Thread Length 3/16 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews