SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj. No Go Ring Gage, #1-72 UNF 2A

VERMONT GAGE| Zoro #: G1212687| Mfr #: 361103530

$136.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: No GoIncludes: Certificate of Accuracy Traceable to NISTThread Size: #1-72
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212687 Mfr #: 361103530
Type: No GoIncludes: Certificate of Accuracy Traceable to NIST
Thread Size: #1-72Overall Thickness (In.): 1/4
Application: For Inspecting Externally Threaded Parts, Verifying Maximum Pitch DiameterTolerance: Class X
Meets/Exceeds: ASME B1.2Class: 2A
Outside Dia. (In.): 1Thread Length (In.): 3/32
Item: Adjustable Thread Ring GageThread Type: UNF
Material: Tool steelCountry of Origin (subject to change): United States

Description

Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #1-72, UNF, Material Tool Steel, Outside Dia. 1 In., Overall Thickness 1/4 In., Thread Length 5/32 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews