SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj. No Go Ring Gage, #6-40 UNF 2A

VERMONT GAGE| Zoro #: G0854147| Mfr #: 361116030

$88.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Certificate of Accuracy Traceable to NISTThread Size: #6-40Type: No Go
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854147 Mfr #: 361116030
Includes: Certificate of Accuracy Traceable to NISTThread Size: #6-40
Type: No GoClass: 2A
Outside Dia. (In.): 1Overall Thickness (In.): 1/4
Meets/Exceeds: ASME B1.2Thread Type: UNF
Tolerance: Class XItem: Adjustable Thread Ring Gage
Application: For Inspecting Externally Threaded Parts, Verifying Maximum Pitch DiameterThread Length (In.): 5/32
Material: Tool steelCountry of Origin (subject to change): United States

Description

Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #6-40, UNF, Material Tool Steel, Outside Dia. 1 In., Overall Thickness 1/4 In., Thread Length 5/32 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews