DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Adj. No Go Ring Gage, #8-36 UNF 2A

VERMONT GAGE| Zoro #: G1130796| Mfr #: 361118530

$88.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Length (In.): 3/16
Material: Tool steel
Thread Size: #8-36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130796 Mfr #: 361118530
Thread Length (In.): 3/16Material: Tool steel
Thread Size: #8-36Includes: Certificate of Accuracy Traceable to NIST
Overall Thickness (In.): 1/4Application: For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Meets/Exceeds: ASME B1.2Type: No Go
Class: 2ATolerance: Class X
Outside Dia. (In.): 1Item: Adjustable Thread Ring Gage
Thread Type: UNFCountry of Origin (subject to change): United States

Description

Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #8-36, UNF, Material Tool Steel, Outside Dia. 1 In., Overall Thickness 1/4 In., Thread Length 3/16 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews