JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Go/No Go Set Plug Assy, 1-14 UNS 2A

VERMONT GAGE| Zoro #: G1920222| Mfr #: 371164050

$317.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920222 Mfr #: 371164050
Handle Length: 3-5/8"Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds: ASME B1.16M (Metric M Series Screw Threads)Class: 2A
Thread Type: UNSMaterial: Tool steel
Includes: Certificate of Accuracy Traceable to NISTTolerance: Class X
Overall Length: 7-1/4"Country of Origin (subject to change): United States

Product Description

Go/No Go Set Plug Assy, Go/No Go, Taperlock, Class 2A, Thread Size 1-14, Thread Type UNS, Material Tool Steel, Overall Length 7-1/4 In., Handle Length 3-5/8 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Product Reviews

Save 15%. Sign up for Z-mail.