Go/No Go Set Plug Assy, #1-72 UNF 2A

VERMONT GAGE| Zoro #: G0316452| Mfr #: 371103550

$208.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316452 Mfr #: 371103550
Meets/Exceeds: ASME B1.16M (Metric M Series Screw Threads)Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Material: Tool steelThread Type: UNF
Includes: Certificate of Accuracy Traceable to NISTClass: 2A
Tolerance: Class XOverall Length: 2-5/16"
Handle Length: 1-1/2"Thread Size: #1-72
Country of Origin (subject to change): United States

Product Description

Go/No Go Set Plug Assy, Go/No Go, Taperlock, Class 2A, Thread Size #1-72, Thread Type UNF, Material Tool Steel, Overall Length 2-5/16 In., Handle Length 1-1/2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Product Reviews

Save 15%. Sign up for Z-mail.