15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Go/No Go Set Plug Assy, #12-28 UNF 2A

VERMONT GAGE| Zoro #: G1423344| Mfr #: 371123550

$182.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423344 Mfr #: 371123550
Includes: Certificate of Accuracy Traceable to NISTMeets/Exceeds: ASME B1.16M (Metric M Series Screw Threads)
Thread Type: UNFItem: Go/No Go Set Plug Assy
Material: Tool SteelApplication: For Inspecting/Setting Adjustable Ring Gages, Not For Product Inspection, For Cumulative Inspection Thread Elements Except Minor Dia of Adjustable Ring Gages
Type: Go/No Go, TaperlockClass: 2A
Thread Size: #12-28Tolerance: Class X
Overall Length: 3-5/16"Handle Length: 2"
Country of Origin (subject to change): United States

Product Description

Go/No Go Set Plug Assy, Go/No Go, Taperlock, Class 2A, Thread Size #12-28, Thread Type UNF, Material Tool Steel, Overall Length 3-5/16 In., Handle Length 2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.