JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Go/No Go Set Plug Assy, #5-40 UNC 2A

VERMONT GAGE| Zoro #: G2438974| Mfr #: 371112550

$174.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438974 Mfr #: 371112550
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyMeets/Exceeds: ASME B1.16M (Metric M Series Screw Threads)
Class: 2AThread Type: UNC
Includes: Certificate of Accuracy Traceable to NISTMaterial: Tool steel
Tolerance: Class XOverall Length: 2-7/8"
Handle Length: 1-3/4"Thread Size: #5-40
Country of Origin (subject to change): United States

Product Description

Go/No Go Set Plug Assy, Go/No Go, Taperlock, Class 2A, Thread Size #5-40, Thread Type UNC, Material Tool Steel, Overall Length 2-7/8 In., Handle Length 1-3/4 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Product Reviews

Save 15%. Sign up for Z-mail.