Go/No Go Set Plug Assy, #8-36 UNF 2A

VERMONT GAGE| Zoro #: G1432986| Mfr #: 371118550

$168.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Includes: Certificate of Accuracy Traceable to NIST
Item: Set Thread Plug Gage
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1432986 Mfr #: 371118550
Material: Tool steelApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Thread Type: UNFMeets/Exceeds: ASME B1.16M (Metric M Series Screw Threads)
Includes: Certificate of Accuracy Traceable to NISTClass: 2A
Tolerance: Class XOverall Length: 3-5/16"
Handle Length: 2"Type: Go/NoGo
Thread Size: #8-36Item: Set Thread Plug Gage
Country of Origin (subject to change): United States

Product Description

Go/No Go Set Plug Assy, Go/No Go, Taperlock, Class 2A, Thread Size #8-36, Thread Type UNF, Material Tool Steel, Overall Length 3-5/16 In., Handle Length 2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Product Reviews