Go/No Go Plug Gage Assy, #0-80 UNF 2B

VERMONT GAGE| Zoro #: G2170935| Mfr #: 301101040

$96.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Overall Length: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170935 Mfr #: 301101040
Finish: Chrome platedIncludes: Certificate of Accuracy Traceable to NIST
Overall Length: 2-5/16"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Handle Length: 1-1/2"Thread Size: #0-80
Material: Tool steelTolerance: Class X
Type: Go/NoGoApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Item: Taperlock Thread Plug GageClass: 2B
Thread Type: UNFCountry of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size #0-80, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 2-5/16 In., Handle Length 1-1/2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews