WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Go/NoGo Thread Gage, 1-12 UNF 2B

VERMONT GAGE| Zoro #: G1889492| Mfr #: 301163040

$128.42 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Type: UNF
Material: Tool steel
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1889492 Mfr #: 301163040
Thread Type: UNFMaterial: Tool steel
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Overall Length: 5-7/8"
Handle Length: 3-5/8"Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Includes: Certificate of Accuracy Traceable to NISTFinish: Chrome plated
Tolerance: Class XClass: 2B
Country of Origin (subject to change): United States

Product Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 1-12, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 5-7/8 In., Handle Length 3-5/8 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Product Reviews