BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B

VERMONT GAGE| Zoro #: G1403211| Mfr #: 301170040

$146.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Overall Length: 5-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403211 Mfr #: 301170040
Finish: Chrome platedIncludes: Certificate of Accuracy Traceable to NIST
Overall Length: 5-7/8"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Handle Length: 3-5/8"Thread Size: 1-1/8"-12
Material: Tool steelTolerance: Class X
Type: Go/NoGoApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Item: Taperlock Thread Plug GageClass: 2B
Thread Type: UNFCountry of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 1 1/8-12, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 5-7/8 In., Handle Length 3-5/8 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews