Go/NoGo Thread Gage, #1-64 UNC 2B

VERMONT GAGE| Zoro #: G2320324| Mfr #: 301102540

$99.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320324 Mfr #: 301102540
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyFinish: Chrome plated
Includes: Certificate of Accuracy Traceable to NISTMaterial: Tool steel
Thread Size: #1-64Class: 2B
Handle Length: 1-1/2"Overall Length: 2-5/16"
Thread Type: UNCTolerance: Class X
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size #1-64, Thread Type UNC, Material Tool Steel, Finish Chrome Plated, Overall Length 2-5/16 In., Handle Length 1-1/2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews