Go/No Go Plug Gage Assy, 1/2-13 UNC 2B

VERMONT GAGE| Zoro #: G2209532| Mfr #: 301140040

$71.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Certificate of Accuracy Traceable to NIST
Tolerance: Class X
Item: Taperlock Thread Plug Gage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209532 Mfr #: 301140040
Includes: Certificate of Accuracy Traceable to NISTTolerance: Class X
Item: Taperlock Thread Plug GageMaterial: Tool steel
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Thread Type: UNC
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyOverall Length: 4-5/8"
Thread Size: 1/2"-13Handle Length: 3"
Class: 2BFinish: Chrome plated
Type: Go/NoGoCountry of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 1/2-13, Thread Type UNC, Material Tool Steel, Finish Chrome Plated, Overall Length 4-5/8 In., Handle Length 3 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews