Go/No Go Plug Gage Assy, #12-28 UNF 2B

VERMONT GAGE| Zoro #: G1806122| Mfr #: 301123540

$80.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tolerance: Class X
Finish: Chrome plated
Overall Length: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806122 Mfr #: 301123540
Tolerance: Class XFinish: Chrome plated
Overall Length: 3-3/16"Material: Tool steel
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Includes: Certificate of Accuracy Traceable to NIST
Thread Type: UNFHandle Length: 2"
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyClass: 2B
Thread Size: #12-28Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size #12-28, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 3-3/16 In., Handle Length 2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews