Go/No Go Plug Gage Assy, 1/4-28 UNF 2B

VERMONT GAGE| Zoro #: G1194277| Mfr #: 301127040

$71.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Overall Length: 4-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194277 Mfr #: 301127040
Finish: Chrome platedIncludes: Certificate of Accuracy Traceable to NIST
Overall Length: 4-1/16"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Handle Length: 2-3/4"Thread Size: 1/4"-28
Material: Tool steelTolerance: Clase X
Type: Go/NoGoApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Item: Taperlock Thread Plug GageClass: 2B
Thread Type: UNFCountry of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 1/4-28, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 4-1/16 In., Handle Length 2-3/4 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews