Go/No Go Plug Gage Assy, #3-56 UNF 2B

VERMONT GAGE| Zoro #: G2155657| Mfr #: 301108540

$92.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Item: Taperlock Thread Plug Gage
Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155657 Mfr #: 301108540
Finish: Chrome platedItem: Taperlock Thread Plug Gage
Thread Type: UNFTolerance: Class X
Type: Go/NoGoOverall Length: 2-5/16"
Thread Size: #3-56Class: 2B
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Material: Tool steel
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyIncludes: Certificate of Accuracy Traceable to NIST
Handle Length: 1-1/2"Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size #3-56, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 2-5/16 In., Handle Length 1-1/2 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews