Go/No Go Plug Gage Assy, 3/4-16 UNF 2B

VERMONT GAGE| Zoro #: G1479913| Mfr #: 301153040

$96.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNF
Class: 2B
Overall Length: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479913 Mfr #: 301153040
Thread Type: UNFClass: 2B
Overall Length: 5-1/8"Tolerance: Class X
Material: Tool steelIncludes: Certificate of Accuracy Traceable to NIST
Handle Length: 3-1/4"Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Finish: Chrome platedThread Size: 3/4"-16
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 3/4-16, Thread Type UNF, Material Tool Steel, Finish Chrome Plated, Overall Length 5-1/8 In., Handle Length 3-1/4 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews