Go/No Go Plug Gage Assy, 3/8-16 UNC 2B

VERMONT GAGE| Zoro #: G0452252| Mfr #: 301133040

$69.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 3"
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Class: 2B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452252 Mfr #: 301133040
Handle Length: 3"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Class: 2BMaterial: Tool steel
Overall Length: 4-5/8"Tolerance: Class X
Includes: Certificate of Accuracy Traceable to NISTThread Type: UNC
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyFinish: Chrome plated
Thread Size: 3/8"-16Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 3/8-16, Thread Type UNC, Material Tool Steel, Finish Chrome Plated, Overall Length 4-5/8 In., Handle Length 3 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews