THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Go/No Go Plug Gage Assy, 5/8-24 UNEF 2B

VERMONT GAGE| Zoro #: G1680427| Mfr #: 301149040

$138.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Overall Length: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680427 Mfr #: 301149040
Finish: Chrome platedIncludes: Certificate of Accuracy Traceable to NIST
Overall Length: 5-1/8"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Handle Length: 3-1/4"Thread Size: 72-6
Material: Tool steelTolerance: Class X
Type: Go/NoGoApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Item: Taperlock Thread Plug GageClass: 2B
Thread Type: UNEFCountry of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 5/8-24, Thread Type UNEF, Material Tool Steel, Finish Chrome Plated, Overall Length 5-1/8 In., Handle Length 3-1/4 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews