Go/No Go Plug Gage Assy, 9/16-24 UNEF 2B

VERMONT GAGE| Zoro #: G0798542| Mfr #: 301145540

$142.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Item: Taperlock Thread Plug Gage
Thread Type: UNEF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798542 Mfr #: 301145540
Finish: Chrome platedItem: Taperlock Thread Plug Gage
Thread Type: UNEFTolerance: Class X
Type: Go/NoGoOverall Length: 5-1/8"
Thread Size: 72-6Class: 2B
Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)Material: Tool steel
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyIncludes: Certificate of Accuracy Traceable to NIST
Handle Length: 3-1/4"Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size 9/16-24, Thread Type UNEF, Material Tool Steel, Finish Chrome Plated, Overall Length 5-1/8 In., Handle Length 3-1/4 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews