Go/No Go Plug Gage Assy, M12.0-1.00 6H

VERMONT GAGE| Zoro #: G1184513| Mfr #: 302128030

$101.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Overall Length: 4-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184513 Mfr #: 302128030
Finish: Chrome platedIncludes: Certificate of Accuracy Traceable to NIST
Overall Length: 4-5/8"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Handle Length: 3"Thread Size: M12x1.00
Material: Tool steelTolerance: Class X
Type: Go/NoGoApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Item: Taperlock Thread Plug GageClass: 6H
Thread Type: MetricCountry of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size M12.0-1.00, Thread Type 6H, Material Tool Steel, Finish Chrome Plated, Overall Length 4-5/8 In., Handle Length 3 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews