Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Go/No Go Plug Gage Assy, M12.0-1.50 6H

VERMONT GAGE| Zoro #: G1931623| Mfr #: 302129530

$86.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Overall Length: 4-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931623 Mfr #: 302129530
Finish: Chrome platedIncludes: Certificate of Accuracy Traceable to NIST
Overall Length: 4-5/8"Meets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Handle Length: 3"Material: Tool steel
Tolerance: Class XApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Class: 6HThread Type: Metric
Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size M12.0-1.50, Thread Type 6H, Material Tool Steel, Finish Chrome Plated, Overall Length 4-5/8 In., Handle Length 3 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews