Go/NoGo Thread Gage, M18.0-1.50 6H

VERMONT GAGE| Zoro #: G1506434| Mfr #: 302142030

$117.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Calibration of Measuring Equipment or to Gage Parts Directly
Finish: Chrome plated
Includes: Certificate of Accuracy Traceable to NIST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506434 Mfr #: 302142030
Application: For Calibration of Measuring Equipment or to Gage Parts DirectlyFinish: Chrome plated
Includes: Certificate of Accuracy Traceable to NISTMaterial: Tool steel
Class: 6HHandle Length: 3-1/4"
Overall Length: 5-1/8"Thread Type: Metric
Tolerance: Class XMeets/Exceeds: ASME B1.2 (Unified Inch Screw Threads)
Country of Origin (subject to change): United States

Description

Go/No Go Plug Gage Assy, Go/No Go, Taperlock, Class 2B, Thread Size M18.0-1.50, Thread Type 6H, Material Tool Steel, Finish Chrome Plated, Overall Length 5-1/8 In., Handle Length 3-1/4 In., Tolerance Class X, Includes Certificate of Accuracy Traceable to NIST

Reviews